Shop All Elbow and Wrist Braces
Impacto
Elbow Support, Neoprene, Blue
Mfr # AIRELBOW
Zoro # G4139895
original price:
$22.05
10% off
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size Universal
- Color Black
- Style Single Strap
- Material Fabric
- Fits 9-1/2 to 15-1/2 in
Product Information
- Brand Impacto
- MFR # AIRELBOW
- Zoro # G4139895
- UPC # 628167070010
- Country of Origin Canada
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | Universal |
Size | Universal |
Details
Item | Elbow Support |
Color | Black |
Style | Single Strap |
Material | Fabric |
Fits | 9-1/2 to 15-1/2 in |
Features | Inflatable Nylon Air Chambers, Adjustable Strap with Hook and Loop Closure |
Product Type | Elbow Support |
Side | Universal |
Closure | Hook-and-Loop |
Limb Circumference - Maximum | 15 1/2 in |
Limb Circumference - Minimum | 9 1/2 in |
Number of Straps | 1 |
Description
Elbow Support, Color Black, Material Fabric, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size Universal, Limb Circumference - Minimum 9 1/2 in, Limb Circumference - Maximum 15 1/2 in, Latex Content Not Applicable, Product Type Elbow Support, Features Inflatable Nylon Air Chambers, Adjustable Strap with Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GLO BRITE Exit, PF50, White w/Green Outline Single (7120-B)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, XL (C52FKSRXL)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- DANNER Hiker Boot, EE, 9 1/2, Brown, PR (13860-9.5EE)
- IMPACTO Elbow Support, Neoprene, Black, L (EL5002L)
- IMPACTO Forearm Protector Grain Poly, M (80520120030)
- IMPACTO Elbow Support, Pull On, Black, M (TS22830)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, M (TS212M)
- CONDOR Wrist Wrap, S/M, Ambidextrous, Black (4WW02)
- Impacto Ergonomics