Shop All Elbow Pads
Impacto
Elbow Sleeve, Thermo Wrap, Black, M
Mfr # TS21730
Zoro # G5174635
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Pad Material Layered Fabric
- Style Write-On
- Elbow and Knee Pad Size M
Product Information
- Brand Impacto
- MFR # TS21730
- Zoro # G5174635
- UPC # 628167071314
- Country of Origin China
- Category Elbow Pads
Dimensions
Elbow and Knee Pad Size | M |
Details
Item | Elbow Sleeve |
Color | Black/Blue |
Pad Material | Layered Fabric |
Style | Write-On |
Description
Elbow Sleeve, Color Black/Blue, Pad Material Layered Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1008-RD_7X5 (U3-1008-RD_7X5)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- MUCK BOOT CO Size 6 Men's Ankle Boot Steel Work Boot (CCSTCSA M 060)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- IMPACTO Elbow Pad, Multilayer Polycot, S (80400120020)
- IMPACTO Elbow Sleeve, Thermo Wrap, Black, L (TS21740)
- CONDOR OUTDOOR PRODUCTS ELBOW PAD, BLACK (EP1-002)
- Impacto Elbow Pads