Shop All Elbow and Wrist Braces
Impacto
Elbow Sleeve, Pull-Over, White/Tan, S
Mfr # 806-20S
Zoro # G3883765
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan, White
- Style Pull-Over
- Material Foam, Grain Leather, Polyester, VEP
- Fits 9-1/2 in
- Features Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection
Product Information
- Brand Impacto
- MFR # 806-20S
- Zoro # G3883765
- UPC # 628167030212
- Country of Origin Canada
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Size | S |
Details
Item | Elbow Sleeve |
Color | Tan, White |
Style | Pull-Over |
Material | Foam, Grain Leather, Polyester, VEP |
Fits | 9-1/2 in |
Features | Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection |
Product Type | Elbow Pad |
Number of Straps | 1 |
Closure | Pull-On |
Pad Material | Foam, Leather, Fabric |
Cap Material | Leather |
Arm Circumference - Maximum | 9 1/2 in |
Strap Material | Leather |
Description
Elbow Sleeve, Color Tan, White, Size S, Features Measures 6-1/2 in Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection, Number of Straps 1, Closure Pull-On, Strap Material Leather, Cap Material Leather, Pad Material Foam, Leather, Fabric, Latex Content Not Applicable, Product Type Elbow Pad, Arm Circumference - Maximum 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A3, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL, 5-pk (TR88002-5PK)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- ZING Sign Base, Portable, Base 18" W (7447)
- IMPACTO Elbow Support, Neoprene, Blue (AIRELBOW)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, M (TS212M)
- IMPACTO Elbow Support, Neoprene, Black, L (EL5002L)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- Impacto Elbow and Wrist Braces