Shop All Back Braces
Impacto
Back Support, Blue, XL
Mfr # DUALXL
Zoro # G5174127
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Width 6 1/2 in
- Closure Type hook-and-loop
- Fits Waist Size 43 in to 48 in
Product Information
- Brand Impacto
- MFR # DUALXL
- Zoro # G5174127
- UPC # 628167029513
- Country of Origin Canada
- Category Back Braces
Dimensions
Width | 6 1/2 in |
Back Support Size | XL |
Fits Waist Size | 43 in to 48 in |
Size | XL |
Waist Size - Maximum | 48 in |
Support Height | 6 1/2 in |
Waist Size - Minimum | 43 in |
Details
Item | Back Support |
Color | Blue |
Material | Nylon |
Closure Type | hook-and-loop |
Closure | Hook-and-Loop |
Features | Inflatable Air Chambers |
Includes Suspenders | No Suspenders |
Description
Back Support, Color Blue, Material Nylon, Size XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 6 1/2 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Inflatable Air Chambers, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- RADIANS Safety Glasses, Clear Uncoated (MRR110ID)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-13/16"H (S33TEAL)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- IMPACTO Air Temp Advantage Back Belt, Black, S (ATAS)
- IMPACTO Back Support, Blue, L (DIPBLUEL)
- ERB SAFETY Samson Back Support, Black, XL, 43"-48" (12310)
- Impacto Back Braces