Shop All Back Braces
Impacto
Back Support, Blue, L
Mfr # DIPBLUEL
Zoro # G5174136
original price:
$105.99
23% off
new price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Neoprene, Nylon
- Width 6 1/2 in
- Back Support Size L
- Closure Type hook-and-loop
Product Information
- Brand Impacto
- MFR # DIPBLUEL
- Zoro # G5174136
- UPC # 628167276412
- Country of Origin Canada
- Category Back Braces
Dimensions
Width | 6 1/2 in |
Back Support Size | L |
Fits Waist Size | 36 in to 41 in |
Size | L |
Support Height | 6 1/2 in |
Waist Size - Minimum | 36 in |
Waist Size - Maximum | 41 in |
Details
Item | Back Support |
Color | Blue |
Material | Neoprene, Nylon |
Closure Type | hook-and-loop |
Suspenders | None |
Closure | Hook-and-Loop |
Gender | Women's |
Includes Suspenders | No Suspenders |
Features | Inflatable Air Chambers |
Description
Back Support, Color Blue, Material Neoprene, Nylon, Size L, Waist Size - Minimum 36 in, Waist Size - Maximum 41 in, Support Height 6 1/2 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Inflatable Air Chambers, Suspender Length Not Applicable, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 10M, Brn, PR (86509)
- HONEYWELL NORTH Howard Leight„¢ LPF-30 Maximum Lite® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box (LPF-30)
- WATSON GLOVES Shock Trooper Gauntlet - Large PR (5785G-L)
- MCR SAFETY Impact Resistant Glove, S, Full Finger, PR (PD2909S)
- IMPACTO Back Tracker Glove, Padded Back, XL, PR (NS2820050)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- IMPACTO Air Temp Advantage Back Belt, Black, M (ATAM)
- IMPACTO Back Support, Blue, M (DIPBLUEM)
- IMPACTO Air Temp Advantage Back Belt, Black, L (ATAL)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Large/X-Large (BLSH-HS-LXL-3LB-6)
- Impacto Back Braces