Impacto

Anti-Vibration Gloves, XL, Black/White, PR


product price: $102.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Cowhide
  • Palm Construction Leather
  • Standards ANSI / ISO 180 19, ANSI S2.73-2002 (R 2007)/ISO 10819, CE, EN 388 2122, EN 420
  • Insulated No
  • Knuckle Padding Material Foam/Thermoplastic Rubber
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10 in

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI / ISO 180 19, ANSI S2.73-2002 (R 2007)/ISO 10819, CE, EN 388 2122, EN 420, Touchscreen Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.