Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, XL, Black, PR
Mfr # TS199XL
Zoro # G0179611
product price: $35.59
/pr
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Laminated Fabric
- Palm Construction Laminated Fabric
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black
Product Information
- Brand Impacto
- MFR # TS199XL
- Zoro # G0179611
- UPC # 628167129503
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Knit Gloves |
Palm Material | Laminated Fabric |
Palm Construction | Laminated Fabric |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Features | Therapeutic |
Lining | Unlined |
Finger Style | 3/4 Finger |
Series | IMPACTO Thermo Gloves |
Cuff | Slip-On |
Glove Back Material | Laminated Fabric |
Closure Type | Slip-On |
Hand | Left and Right |
Sold As | Pair |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- WOLVERINE 9-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9672S)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (4732)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- IMPACTO Anti-Vibration Glove, XL, Black, PR (AV759050)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- Impacto Gloves & Hand Protection