Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, S, Black, PR
Mfr # 9L417
Zoro # G3878305
product price: $25.79
/pr
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Synthetic Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
Product Information
- Brand Impacto
- MFR # 9L417
- Zoro # G3878305
- UPC # 628167238205
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Palm Material | Synthetic Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Cuff | Hook-and-Loop |
Finger Style | Full Finger |
Closure Type | hook-and-loop |
Glove Back Material | Spandex(R) |
Series | IMPACTO Air Glove(R) |
Hand | Left and Right |
Lining | Unlined |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Standards EN420, EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SRB TECHNOLOGIES RED EXIT SIGN (SLS-10-1-WH)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (29JV77)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- IMPACTO Anti-Impact Glove Liner Size S, PR (501-00S)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XL, PR (ST820650)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- Impacto Gloves & Hand Protection