Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, M, Black, PR
Mfr # ST8610M
Zoro # G3883564
product price: $42.75
/pr
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather
- Palm Construction VEP Pad
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material Visco Elastic Polymer
Product Information
- Brand Impacto
- MFR # ST8610M
- Zoro # G3883564
- UPC # 628167188302
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Palm Material | Leather |
Palm Construction | VEP Pad |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | Visco Elastic Polymer |
Color | Black |
Hand | Left and Right |
Features | Unique Channel Over Carpal Tunnel Keeps Pressure Off The Median Nerve |
Lining | Unlined |
Glove Back Material | Mesh |
Closure Type | hook-and-loop |
Series | IMPACTO Carpal Tunnel Gloves |
Cuff | Hook-and-Loop |
Finger Style | Half Finger |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Mesh, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- ALLEGRO INDUSTRIES Inlet Filter Assembly A750 (9700-08)
- BULLARD Grinding Hood, Breathing Tube/Suspension (GR5030)
- PORTWEST Public Service Vest, XX/4X (US387)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (ST8610L)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Large PR (010BK-L)
- Impacto Anti-Vibration Gloves