Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, L, White, PR
Mfr # BGFITL-L
Zoro # G3847672
product price: $46.95
/pr
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Leather
- Palm Construction Air Bladder
- Standards ANSI S3.40-2002, EN ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Product Information
- Brand Impacto
- MFR # BGFITL-L
- Zoro # G3847672
- UPC # 628167142304
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Palm Material | Leather |
Palm Construction | Air Bladder |
Standards | ANSI S3.40-2002, EN ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | White |
Lining | Unlined |
Series | IMPACTO Air Glove(R) |
Cuff | Safety |
Finger Style | Full Finger |
Features | Reinforced Stitching |
Glove Back Material | Cotton |
Hand | Left and Right |
Closure Type | Slip-On |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Leather Gloves, Insulated No, Sold As Pair, Standards ANSI S3.40-2002, EN ISO 10819-1996, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, Nylon Back, PR (KDC5W07-XXXL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (2UUF4)
- KIDDE Plug In Carbon Monoxide (900-0076-01)
- EPSON Continuous Label Roll, Permanent Adhesive (B250VTBWPX)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Medium (VI4731)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- IMPACTO Anti-Vibration Gloves, 2XL, Black/Ylw, PR (WGRIGGXXL)
- IMPACTO Impact Glove, Grain Wrist Support, S, PR (70420120020)
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- Impacto Anti-Vibration Gloves