Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, L, Black, PR
Mfr # TS199L
Zoro # G0179602
product price: $35.59
/pr
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Laminated Fabric
- Palm Construction Laminated Fabric
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black
Product Information
- Brand Impacto
- MFR # TS199L
- Zoro # G0179602
- UPC # 628167193405
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Palm Material | Laminated Fabric |
Palm Construction | Laminated Fabric |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Series | IMPACTO Thermo Gloves |
Lining | Unlined |
Hand | Left and Right |
Cuff | Slip-On |
Glove Back Material | Laminated Fabric |
Closure Type | Slip-On |
Finger Style | 3/4 Finger |
Features | Therapeutic |
ANSI/ISEA Abrasion Level | Not Rated |
Sold As | Pair |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip Max, Latex Exam Gloves, Latex, Powder-Free, XL, Beige (MFX-L924)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 8, PR, Cut 5 (STAGPNVPI8)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- IMPACTO Im501-00-Rh-Xl Anti-Vibration Glove Line (IM501-00-RH-XL)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (4733)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- Impacto Anti-Vibration Gloves