Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Half, XL, PR
Mfr # VI4748
Zoro # G5173576
product price: $21.29
/pr
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Chloroprene Coated, Knit Fabric
- Palm Construction Chloroprene Coating
- Standards CE, EN388, PR C10
- Insulated No
Product Information
- Brand Impacto
- MFR # VI4748
- Zoro # G5173576
- UPC # 628167276504
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 7 in |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating 3442, Standards CE, EN388, PR C10, Insulated No, Palm Type Coated, Vibration Dampening Method Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (1500KL)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- IMPACTO Anti-Vibration Gloves, Leather, M, PR (US41330)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- IMPACTO Heavy Hitter Gloves, XL, Black, PR (VI4751)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- Impacto Gloves & Hand Protection