Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Carpal Tunn, XL, PR
Mfr # ST820650
Zoro # G5173673
product price: $40.15
/pr
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Synthetic Fabric
- Palm Construction VEP Pad
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Product Information
- Brand Impacto
- MFR # ST820650
- Zoro # G5173673
- UPC # 628167147507
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Palm Material | Synthetic Fabric |
Palm Construction | VEP Pad |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Lining | Unlined |
Hand | Left and Right |
Cuff | Hook-and-Loop |
Closure Type | hook-and-loop |
Features | Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact. |
Series | IMPACTO Carpal Tunnel Gloves |
Glove Back Material | Mesh |
Finger Style | Half Finger |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Fabric, Glove Back Material Mesh, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS DeWalt® ANSI Z87.1+ Protector Smoke (DPG54-2D)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-11/9)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2S (5) (99-1-9802-5)
- EAR 3M„¢ E-A-Rsoft„¢ Yellow Neon Blasts„¢ Foam Earplugs, Corded, 311-1252, 200 Pairs (311-1252)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST820630)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Xl (VI473350)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 8, PR (R-840)
- Impacto Anti-Vibration Gloves