Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, 2XL, Black/Ornge, PR
Mfr # BGHIVISXXL
Zoro # G0179575
product price: $44.45
/pr
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Silicone Coated Synthetic Leather
- Palm Construction Synthetic Leather
- Standards ANSI/ISO 10819, EN 388, EN 420
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Product Information
- Brand Impacto
- MFR # BGHIVISXXL
- Zoro # G0179575
- UPC # 628167084604
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Bright Glow Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards ANSI/ISO 10819, EN 388, EN 420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Valiant Softshell Jacket, L, Navy (2449)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable, Landscape, D-1014-L-19372 (OS-DS-D-1014-L-19372)
- HILLMAN 18X24For Sale Ownersign (840241)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG401L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- Impacto Gloves & Hand Protection