Impacto

Anti-Vibration Glove, M, Black, PR


product price: $44.69
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Synthetic Leather
  • Palm Construction Leather
  • Standards EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819
  • Insulated No
  • Color Black/Yellow
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 10 in

Description

Anti-Vibration Glove, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Hand Protection Style Glove, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.