Shop All Insoles
Impacto
Anti-Static Insole, Men 12-13, PR
Mfr # MEMESD1213
Zoro # G5332162
product price: $25.49
/pr
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric Cover, Memory Foam
- Width 4 in
- Features Breathable, Washable, Electrostatic Dissipative Protection
- Prevents Fatigue
Product Information
Dimensions
Size | Men's 12 to 13 / Women's 14 to 15 |
Width | 4 in |
Length | 15 in |
Details
Item | Insole |
Gender | Unisex |
Material | Fabric Cover, Memory Foam |
Features | Breathable, Washable, Electrostatic Dissipative Protection |
Prevents | Fatigue |
Thickness | 1/2 in |
Color | Yellow/Black |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 12 to 13 / Women's 14 to 15, Length 15 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Memory Foam, Yellow/Black, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- JOHNDOW INDUSTRIES 25 Gallon Ul Listed Steel Diesel Caddy Tank (FC-25DC)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- IMPACTO Anti-Static Insole, Unisex, PR (MEMESD89)
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- IMPACTO ASMOLDD-FAirsol Anti-Fatigue Insoles - D & F Shoe Women 11-12.5, Men 9-10.5 (IM303855)
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - B Shoe Women 7-8.5 (ASMOLDB)
- IMPACTO AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR (4782)
- IMPACTO Punctureprf Insole, Mn11-12, Wmn13-15, PR (RHINOTUFF)
- MEGACOMFORT Insole, M 8to9/W 10to11, Yllw/Gr/Blk, PR (MT)
- Impacto Insoles