Shop All Mechanics Gloves
Impacto
Anti-Impact Glove, Nylon Back, Blue, S
Mfr # 50120110020
Zoro # G210437112
product price: $31.25
/pr
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cuff Style Slip-On
- Finger Coverage Fingerless
- Insulated No
- Standards CE Compliance, EN 388, EN 420
Product Information
- Brand Impacto
- MFR # 50120110020
- Zoro # G210437112
- UPC # 628167055208
- Country of Origin Canada
- Category Mechanics Gloves
Dimensions
Size- Alpha | S |
Size- Numeric | 7 |
Description
Anti-Impact Glove, Additional Hazard Protection Abrasion-Resistant, Anti-Vibration, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Pad, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Grain Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (92720NFXL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACT-QCUB)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, XL (50120110050)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, M (50120110030)
- IMPACTO IMPACTO BG40840 Anti-Vibration Mechanics Air Glove - Large (BG40840)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Green, Ribbed Nylon/Spandex (IVG2-06-XXL)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-05-008)
- Impacto Gloves & Hand Protection