Shop All Mechanics Gloves
Impacto
Anti-Impact Glove, Nylon Back, Blue, M
Mfr # 50120110030
Zoro # G910437078
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cuff Style Slip-On
- Finger Coverage Fingerless
- Insulated No
- Standards CE Compliance, EN 388, EN 420
Product Information
- Brand Impacto
- MFR # 50120110030
- Zoro # G910437078
- UPC # 628167063302
- Country of Origin Canada
- Category Mechanics Gloves
Dimensions
Size- Alpha | M |
Size- Numeric | 8 |
Description
Anti-Impact Glove, Additional Hazard Protection Abrasion-Resistant, Anti-Vibration, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Pad, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Grain Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWGD101M)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (454735)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, XL (50120110050)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, S (50120110020)
- IMPACTO IMPACTO BG40840 Anti-Vibration Mechanics Air Glove - Large (BG40840)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-C91-011)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-009)
- Impacto Mechanics Gloves