Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Unisex, PR
Mfr # ERINWRKAA
Zoro # G5168493
original price:
$21.99
10% off
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Blue
- Material Fabric Cover, Polyurethane, Sorbothane
- Gender Unisex
- Features Molded Heel, Washable
- Width 3 in
Product Information
- Brand Impacto
- MFR # ERINWRKAA
- Zoro # G5168493
- UPC # 858428002102
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Women 4-1/2 to 5-1/2 |
Width | 3 in |
Length | 4 in |
Footwear Size | Men's 2 to 3, Women's 4 to 5-1/2 |
Details
Color | Orange/Blue |
Material | Fabric Cover, Polyurethane, Sorbothane |
Gender | Unisex |
Features | Molded Heel, Washable |
Item | Insole |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Thickness | 1/2 in |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 2 to 3 / Women's 4 to 5-1/2, Length 4 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- HONEYWELL UVEX Lens Cleaning Wipes, Anti-Static, 100PK (S470)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (48UR15)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM89)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKF)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- Impacto Overboots and Overshoes