Shop All Overboots and Overshoes
This Product is Discontinued
Impacto
Anti-Fatigue Insole, Mens, Size 8-12, PR (Discontinued)
Mfr # ERINSORM
Zoro # G5168441
This Product is Discontinued
Key Features
- Size 8 to 12
- Color Green/Gray
- Material Fabric Cover, Sorbothane
- Gender Men's
- Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Product Information
- Brand Impacto
- MFR # ERINSORM
- Zoro # G5168441
- UPC # 858428002676
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 8 to 12 |
Length | 12 in |
Width | 3 in |
Details
Color | Green/Gray |
Material | Fabric Cover, Sorbothane |
Gender | Men's |
Prevents | Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain |
Features | Flat, Heel to Toe Sorbothane Gel, Trim-to-Fit, One Size, Heel Insert, Washable |
Item | Anti-Fatigue Flat Insole |
Thickness | 1/10 in |
Footwear Brand | IMPACTO |
Description
Anti-Fatigue Flat Insole, Men's, Size 8 to 12, Length 12 in, Width 3 in, Thickness 1/10 in, Fabric Cover, Sorbothane, Green/Gray, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.