Shop All Overboots and Overshoes
Impacto
Anti-Fatigue Insole, Mens, Size 11-12, PR
Mfr # ERINWALF
Zoro # G5169507
product price: $19.59
/pr
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Blue
- Material Foam, Sorbothane
- Gender Unisex
- Width 3 in
- Features Lightweight, Molded Insert, Washable
Product Information
- Brand Impacto
- MFR # ERINWALF
- Zoro # G5169507
- UPC # 858428002263
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Men 11 to 12, Women 13 to 14 |
Width | 3 in |
Length | 12 in |
Footwear Size | Men's 11 to 12, Women's 13 to 14 |
Details
Color | Yellow/Blue |
Material | Foam, Sorbothane |
Gender | Unisex |
Features | Lightweight, Molded Insert, Washable |
Prevents | Back Pain, Fatigue, Foot Pain, Knee Pain |
Item | Insole |
Thickness | 1/2 in |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 11 to 12 / Women's 13 to 14, Length 12 in, Width 3 in, Thickness 1/2 in, Foam, Sorbothane, Yellow/Blue, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Pain, Knee Pain, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 10.5EE)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINWALE)
- IMPACTO Anti-Fatigue Insole, Mens, Size 6-7, PR (ERINWALC)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINWALD)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKC)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKE)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 13, PR (18821)
- Impacto Overboots and Overshoes