Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
This Product is Discontinued
Impact
Urinal Screen, Non-Para, Berry Fusion, PK12 (Discontinued)
Mfr # 149236
Zoro # G7657102
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Berry Fusion
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 1.44 oz
Product Information
- Brand Impact
- MFR # 149236
- Zoro # G7657102
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 1.44 oz |
Container Size | 1.44 oz |
Height | 0.4" |
Width | 7" |
Length | 7" |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Berry Fusion |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Case Quantity | 36 |
Cleaner Container Type | Box |
Cleaner Form | Solid |
Item | Urinal Screen |
Color | Purple |
Contains Enzymes | Does Not Contain Enzymes |
Shape | Round |
Container Type | Box |
Product Life | 30 days |
Product Series | Eclipse |
Features | Anti-splash |
Description
Urinal Screen, Fragrance Berry Fusion, Non-Para, Shape Round, Container Size 1.44 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Purple, Container Type Box, Product Life 30 days, Product Series Eclipse, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.