Shop All Brushes
Impact Products
White, 12.5 in L Overall, 25 PK
Mfr # 20425-91
Zoro # G8240638
product price: $34.89
/pk 25, $1.40/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Bristle Material Plastic
- Overall Length 12.5 in
- Length 10 in
- Brush Diameter 4.5 in
Product Information
- Brand Impact Products
- MFR # 20425-91
- Zoro # G8240638
- UPC # 10729661223265
- Country of Origin United States
- Category Brushes
Dimensions
Overall Length | 12.5 in |
Length | 10 in |
Brush Diameter | 4.5 in |
Details
Bristle Color | White |
Bristle Material | Plastic |
Description
Impact® Deluxe Toilet Bowl Mop, 10" Handle, White, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Micrfber Dust Mop 24", Sngl Pk (MMSDM24D)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100D)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W207)
- IMPACT PRODUCTS Impact, DELUXE TOILET BOWL MOP, 10in HANDLE, WHITE, 25PK (2042591)
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- IMPACT PRODUCTS Deluxe Toilet Bowl Mop, 12" L Handle, Blue/White, Polypropylene, 100 PK (IMP201)
- WEILER 1" Single Spiral Flue Brush .012 Steel Fill (44125)
- CARRAND Bi-Level Brush W/70 Inch Alum Ext Flow-Thru Pole, 10 Inch (CRD93097)
- LIBMAN 3-1/4 in. W Polypropylene Handle Long Handle Scrub Brush (10)
- HTI Nylon Bristle Toothbrush - Plastic Handle W/ Grips (NTB-1)
- Impact Products Brushes