Shop All Hand Soap & Lotion Dispensers
Impact Products
Soap Dispenser, 30 oz, Translucent Gray
Mfr # 9336-90
Zoro # G6223646
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 30 oz
- Hygiene Form Liquid, Lotion
- Soap/Lotion Type Foam
- Material ABS Plastic, Plastic
Product Information
- Brand Impact Products
- MFR # 9336-90
- Zoro # G6223646
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 30 oz |
Size | 30 oz. |
Height | 6 1/4 in |
Width | 4 1/2 in |
Depth | 4 in |
Overall Width | 4 1/2 in |
Overall Height | 6 1/4 in |
Overall Depth | 4 5/8 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Plastic, Series ClearVu Encore, Finish Plastic, Refill Size 30 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 6 1/4 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Super Stitch Medium Blend Mop, Blue (RCPD21206BE)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (50606)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2501TRI-80M-CH)
- IMPACT PRODUCTS Soap Dispenser, 8-3/8in.H, Liquid, Bulk (4040-90)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent White (9335-90)
- IMPACT PRODUCTS Soap Dispenser, Foam, Bottle, White/Gray (9325)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- Impact Products Hand Soap & Lotion Dispensers