Shop All Hand Soap & Lotion Dispensers
Impact Products
Soap Dispenser, 1000mL, Black/Gray
Mfr # 9391-90
Zoro # G6157085
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 34 oz
- Hygiene Form Lotion
- Soap/Lotion Type Liquid
- Material ABS Plastic
Product Information
- Brand Impact Products
- MFR # 9391-90
- Zoro # G6157085
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 34 oz |
Size | 1000mL |
Height | 11 in |
Width | 4 7/8 in |
Depth | 4 3/4 in |
Overall Width | 4 1/2 in |
Overall Height | 10 3/4 in |
Overall Depth | 4 7/8 in |
Description
Soap Dispenser, Color Black/Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Impact, Finish Plastic, Compatible with Manufacturer Model Number 9390B, Refill Size 34 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 7/8 in, Overall Height 10 3/4 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- DELFIN INDUSTRIAL Hose, 50mm (2"), Polyurethane Hose with (TA.0042.0000)
- FIRST AID ONLY Germicidal Spray (M920)
- IMPACT PRODUCTS ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White (9346)
- IMPACT PRODUCTS Soap Dispenser, 8-3/8in.H, Liquid, Bulk (4040-90)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray (IMP 9325)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent Gray (9336-90)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- Impact Products Hand Soap & Lotion Dispensers