Shop All Needle, Syringe & Sharps Collectors
Impact Products
Sharps Waste Receptacle, Square, Plastic, 32oz, Red
Mfr # 7350
Zoro # G300447441
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Depth 4 1/2"
- Height 6 3/4"
- Width 4 1/2"
- Material Plastic
Product Information
- Brand Impact Products
- MFR # 7350
- Zoro # G300447441
- UPC # 729661118519
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Depth | 4 1/2" |
Height | 6 3/4" |
Width | 4 1/2" |
Details
Capacity | 1 qt |
Material | Plastic |
Color | Red |
Weight | 0.297 lbs |
Application | Needle & Blade Disposal |
Description
For disposal of various sharps. Puncture-resistant, leakproof, high-impact plastic. Clear top with lock-tight lid. Can be autoclaved or incinerated. Easily accessible needle remover. Includes blood tube holder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. (0006-1030)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- LIL DRUG STORE Ibuprofen, 200 mg, 2/Pack, PK50 (97197)
- IMPACT PRODUCTS Sharps Container, 2Gal Capacity, Red (IMP7352)
- OASIS Sharps Container (1 Quart), 3 Per Pack (SHARP-1QX3)
- COVIDIEN Biohazard Sharps Container W/Clear Drop Lid, 2 Gallon, Red (CVDS2GH100651)
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- MEDEGEN MEDICAL PRODUCTS Sharps Cntainer, 1 qt., Trnslucnt Red, PK72 (8702T)
- Impact Products Needle, Syringe & Sharps Collectors