Shop All Needle, Syringe & Sharps Collectors
Impact Products
Sharps Container, 2Gal Capacity, Red
Mfr # IMP7352
Zoro # G902500773
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Impact Products
- MFR # IMP7352
- Zoro # G902500773
- UPC # 729661118526
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Description
Sharps Container with 2 gallon capacity meets or exceeds OSHA, NIOSH, CDC, and JCAHO Standards. Puncture-resistant design exceeds current ASTM standards for wall thickness. Latex-free and heavy-metal free for added safety, this container is recommended for use in patients' rooms, physicians' offices, clinics and other high-traffic areas. Lid design limits access to container contents with a lock for disposal. Built-in needle key allows safe removal of needles when necessary. Horizontal wide drop allows maximum capacity of sharps. It can accommodate syringes up to 60cc. Translucent container and lid help identify fill level. Container is nestable to save money in shipping and storage. Built-in handles allow easy transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Hand Cream, 3.4 oz, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0350007)
- MY MEDIC MyFAK Mini PRO Red (MM-KIT-U-MFK-MINI-V2-RED-PRO)
- MEDLINE Stethoscope, Dual/Head, 22" Tubing, Black (MIIMDS926201)
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- IMPACT PRODUCTS Sharps Waste Receptacle, Square, Plastic, 32oz, Red (7350)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- OASIS Sharps Container, 1 Quart, 10 Per Box (SHARP-1QX10)
- MEDIQUE PRODUCTS Medique Sharps Containers (10458)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 10mm Apart, (A2Z-ZR725)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- Impact Products Needle, Syringe & Sharps Collectors