Shop All Needle, Syringe & Sharps Collectors
Impact Products
Sharps Container, 2Gal Capacity, 30PK, Red
Mfr # IMP7352CT
Zoro # G802500750
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Impact Products
- MFR # IMP7352CT
- Zoro # G802500750
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Description
Sharps Container with 2 gallon capacity meets or exceeds OSHA, NIOSH, CDC, and JCAHO Standards. Puncture-resistant design exceeds current ASTM standards for wall thickness. Latex-free and heavy-metal free for added safety, this container is recommended for use in patients' rooms, physicians' offices, clinics and other high-traffic areas. Lid design limits access to container contents with a lock for disposal. Built-in needle key allows safe removal of needles when necessary. Horizontal wide drop allows maximum capacity of sharps. It can accommodate syringes up to 60cc. Translucent container and lid help identify fill level. Container is nestable to save money in shipping and storage. Built-in handles allow easy transport.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILLETTE Clear Gel Arctic Ice 3.8OZ (234222)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- DR.STITCH Training Sutures with Thread, Nylon, 5/0 (DS-0008)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47172 USA)
- IMPACT PRODUCTS Sharps Waste Receptacle, Square, Plastic, 32oz, Red (7350)
- IMPACT PRODUCTS Sharps Container, 2Gal Capacity, Red (IMP7352)
- SHARPS-A-GATOR Multi-purpose Sharps Container, 1 Gallon, 6.25 x 7 x 10.5in (31143699)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 2 gal., Yellow, PK10 (8707TY)
- ZORO SELECT Sharps Container, Sliding Lid, 18 gal., Red (SRSL100938)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- Impact Products Needle, Syringe & Sharps Collectors