Shop All Toilet Seat Cover Dispensers
Impact Products
Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke
Mfr # 25131900
Zoro # G701860382
original price:
$23.24
27% off
new price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250
- Dispenser Material Plastic
- Dispenser Color Smoke
- Compatible Mfg. Model Number 25177673, 25187973
- Manufacturers Warranty Length Yes, Against Manufacturer's Defects
Product Information
- Brand Impact Products
- MFR # 25131900
- Zoro # G701860382
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Manufacturers Warranty Length | Yes, Against Manufacturer's Defects |
Dispenser Height | 11.3 in |
Dispenser Width | 16.05 in |
Dispenser Depth | 3.15 in |
Details
Capacity | 250 |
Dispenser Material | Plastic |
Dispenser Color | Smoke |
Compatible Mfg. Model Number | 25177673, 25187973 |
Dispenser Capacity | Two 250-Count Half-Fold Packs |
Dispenser Mounting | Wall |
Description
The strong wall-mount capable seat cover dispenser is ideal for placement nearly anywhere. The seat cover dispenser eliminates the need for improvised seat covers, reducing overall waste. Provides a sanitary solution for high traffic restrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX 50 gal Waste & Recycling Bins, White (FEL7320201)
- DRI-EAZ Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4 (101812)
- CARRAND 6 in W Car Wash Brush, Not Applicable L Handle, 10 in L Brush, Yellow, Polypropylene (93086)
- KABOSH Paint Scentsations 10 oz. Paint Odor Eliminator (335-10)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, White, PK2 (IMP 1120)
- IMPACT PRODUCTS Dispenser, Toilet Cvr, Smk Gy (25131900)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- GEORGIA-PACIFIC Dispenser & Receptacle, Plastic, Smoke (59513)
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- ASI Surface Mounted Toilet Seat Cover Dispenser Satin Stainless Steel (0477-SM)
- Impact Products Toilet Seat Cover Dispensers