Shop All Dusters
Impact Products
Microfiber Hand Duster Green/Yellow, PK 12
Mfr # IMP3147CT
Zoro # G602455571
product price: $51.99
/pk 12, $4.33/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Material MicroFiber; Hardwood
- Bristle Color Yellow Green
- Width 3"
- Height 4"
Product Information
- Brand Impact Products
- MFR # IMP3147CT
- Zoro # G602455571
- Country of Origin Indonesia
- Category Dusters
Dimensions
Length | 16" |
Width | 3" |
Height | 4" |
Details
Item | Microfiber Hand Duster |
Material | MicroFiber; Hardwood |
Bristle Color | Yellow Green |
Suggested Cleaning Application | Dust Remover; Dirt Remover |
Features | Washable; Durable |
Description
Microfiber cloths are a great choice for dusting and cleaning. The split fibers create a positive charge to grasp dust and dirt without damaging surfaces. Microfiber material is safe for dry dusting hardwoods and delicate surfaces without chemicals or oils. Durable material is hand-washable for long-lasting, effective performance. The 16" long microfiber duster is perfect for cleaning hard-to-reach areas like ceiling fans, shelves and irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 22 oz. Clear, Polyethylene Bottle (5022WG-90)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue, 24 in L Handle (31953)
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- IMPACT PRODUCTS Lambswool Duster, Twist/Lock, 33-60" White, PK 12 (IMP3106CT)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- IMPACT PRODUCTS Duster, Lambs Wool 33-60" (3106)
- IMPACT PRODUCTS Ostrich Feather Duster, 23" Brown/Gray, PK 12 (IMP4603CT)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- RUBBERMAID COMMERCIAL Duster Head, Cotton (FGT19900WH00)
- Impact Products Dusters