Shop All Carts, Caddies & Accessories
Impact Products
Maids' Basket, Plastic, 11"x12-1/4"x5", Gray
Mfr # IMP1803
Zoro # G501846838
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 12.9"
- Overall Width 11.1"
- Number of Compartments 2
Product Information
- Brand Impact Products
- MFR # IMP1803
- Zoro # G501846838
- UPC # 729661101962
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 12.9" |
Overall Width | 11.1" |
Overall Height | 10.1" |
Details
Color | Gray |
Material | Plastic |
Item | Maids' Basket |
Number of Compartments | 2 |
Features | Handle; Heavy Duty |
Description
Maids' Basket offers heavy-duty construction for frequent use, moving from room to room for thorough cleaning. High-comfort handle makes it easy to carry. High sides on the two compartments prevent bottles and aerosols from falling out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Sparta Spectrum 4122000 10 1/2'' White Tank and Kettle Brush with Nylon Bristles (2714122000)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1210 Sheets, White, 80 PK (14580/01)
- WEILER Wall Duster, Soft Horsehair Fill (71076)
- PAC-KIT Loose Absorbent, 16 oz, Chemicals, Fuel, Oil, Paint, White (70-850)
- IMPACT PRODUCTS Wall Bracket, Round, Blue, 1 gal. (800-90)
- IMPACT PRODUCTS Standard Pump for Gallon Bottle 1 oz White (904-100-EA)
- IMPACT PRODUCTS Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue (IMP 6850)
- IMPACT PRODUCTS Wall Bracket, Rectangular, Blue (802-90)
- IMPACT PRODUCTS Mop and Broom Holder, Black, 2-1/2 in. L (1853-90)
- IMPACT PRODUCTS PUMP, 1OZ, 5GAL PAIL (904AEA)
- GEERPRES Cleaning Cart Replacement Bag, Blue (100075)
- Impact Products Carts, Caddies & Accessories