Shop All Automotive Towels & Sponges
Impact Products
Lightweight Microfiber Cloths, 16 x 16, Red, PK240
Mfr # LFK451
Zoro # G7570920
product price: $189.99
/pk 240, $0.79/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Material Microfiber
- Weight 21.495 lbs
- Color Red
- Length 16"
Product Information
- Brand Impact Products
- MFR # LFK451
- Zoro # G7570920
- UPC # 20729661226546
- Country of Origin China
- Category Automotive Towels & Sponges
Dimensions
Length | 16" |
Width | 16" |
Details
Application | General Purpose |
Material | Microfiber |
Weight | 21.495 lbs |
Color | Red |
Description
Impact® Lightweight Microfiber Cloths, 16 x 16, Red, 240/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, 5/8 in. Tube Size, 2.88 in. L (364PTC-10)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40011 (355-40011)
- WESTAR Auto Trans Mount, EM-2272 (EM-2272)
- HUSKY LINER 2122 F150 CUSTOM FRONT MUD GUARDS BLACK (58521)
- IMPACT PRODUCTS Lightweight Microfiber Cloths, 16 x 16, Blue, 12/Pack, PK18 (IMP LFK100)
- IMPACT PRODUCTS Impact Products Yellow Microfiber Cloths, PK12 (LFK700)
- IMPACT PRODUCTS Lightweight Microfiber Cloths, 16 x 16, Blue, PK240 (LFK501)
- PROJE PREMIUM CAR CARE Drying Towel 3-Pack - 800GSM Drying Towel (DRYPRO)
- WEIMAN Microfiber Stainless Steel Cleaning and Polishing Cloth 13.8 in. W X 13.8 in. L (504D)
- MONARCH Waffle Microfiber Cloths - 16 x 16 - Blue 12 Pack, 12PK (M915104B)
- MONARCH Microfiber Cleaning Cloths 12x12 White , 12PK (M915112W)
- Impact Products Automotive Towels & Sponges