Impact Products IMP4000Y Plastic Down Pressure Wringer
Mfr # IMP4000Y
Zoro # G203933744
Product Information
- Brand Impact Products
- MFR # IMP4000Y
- Zoro # G203933744
- UPC # 729661145256
- Country of Origin China
- Category Mops
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Down-pressure wringer features a reinforced nylon gear and rach drive for increased wringing strength. Unique gate configuration accepts all types of 16 to 40 oz. mops (sold separately). Vented design with large drain openings allow water to flow quickly. Plastic construction prevents rusting for reliable, lasting use.
Specifications- Weight: 7.1875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 80CT 13GAL Kitch Bag (60034)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (BWK6256)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Maroon (4KNC4)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- IMPACT PRODUCTS Microfiber Finish Mop 18 Inch (3189-EA)
- IMPACT PRODUCTS Impact Products 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (162620)
- IMPACT PRODUCTS Mop Accessory, Translucent, Plastic (LBH18B-90)
- IMPACT PRODUCTS 60 cm Scrubber Pad, Red, Microfiber (IMP LWRS18)
- IMPACT PRODUCTS 18 in x 5 in Wet Mop, White, Microfiber (IMP LFFV18)
- IMPACT PRODUCTS Impact Products 6Y-2635-3Y 17.75 x 16 in. Plastic Sidepress Squeeze Wringer & Plastic Bucket Combo - 35 Quart (162624)
- LIBMAN COMMERCIAL Wonder Mop Refill, 6PK (2001)
- Impact Products Floor Mops, Buckets & Wringers