Shop All Trash Cans
Impact Products
Impact Products IMP13023 28 qt. Round Metal Wastebasket; Gray
Mfr # 13023
Zoro # G603784311
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Impact Products
- MFR # 13023
- Zoro # G603784311
- UPC # 729661144181
- Country of Origin China
- Category Trash Cans
Description
Round Metal Wastebasket
The Round Metal Basket is manufactured from high quality steel designed for fire resistance. Has a no-mar baked enamel finish for a high-quality appearance in office settings with high visibility. Reinforced wire rims offer extra strength.
Specifications- Color: Gray
- Waste Receptacle Type: Indoor All-Purpose Wastebasket
- Material: Steel
- Application: Indoor All-Purpose Waste Disposal
- Capacity: 28 qt.
- Finish: Baked Enamel
- Shape: Round Cylinder
- Diameter: 13"
- Opening Size: 13" dia.
- Opening Type: Open Top
- Height: 14.7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee, 16" L, No-Notch Rubber Blade (78548)
- WORKSHOP WET/DRY VACS 3 Gal. 3.5 Peak HP Portable Wet/Dry Vacuum Cleaner with Accessories (WS0301VA)
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Clr (C66)
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- IMPACT PRODUCTS Impact Products IMP77015 14 qt Rectangle Wastebasket; Black (IMP77015)
- IMPACT PRODUCTS 10 gal Black Wastebasket (7703-5)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- IMPACT PRODUCTS 20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene (GC200103)
- IMPACT PRODUCTS 44 qt Round Trash Can, Gray, Open Top, Plastic (7744-3)
- BRONCO 20 gal Round Trash Can, Green (84102023)
- Impact Products Trash Cans