Shop All Disposable Gloves
This Product is Discontinued
Impact Products
Gloves, 4 mil Palm, Nitrile, Medium, 1000 PK, Blue (Discontinued)
Mfr # IMP 8645M
Zoro # G7891715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Medium
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Standards FDA Compliant
Product Information
- Brand Impact Products
- MFR # IMP 8645M
- Zoro # G7891715
- UPC # 10729661130501
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Details
Item | Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Standards | FDA Compliant |
Weight | 12.5 lbs |
Palm Material | Nitrile |
Thumb Style | Straight |
Description
Impact® DiversaMed Disposable Powder-Free Exam Nitrile Gloves, Blue, Medium, 100/Box, 10 Boxes/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.