Shop All Hand Soap & Lotion Dispensers
Impact Products
Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray
Mfr # IMP 9325
Zoro # G4581359
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color White/Gray
- Height 11"
- Width 4.88"
- Depth 4.75"
Product Information
- Brand Impact Products
- MFR # IMP 9325
- Zoro # G4581359
- UPC # 729661108039
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11" |
Width | 4.88" |
Depth | 4.75" |
Details
Item | Soap Dispensers |
Material | ABS Plastic |
Color | White/Gray |
For Use With | Foaming Hand Soap |
Type | For Foam |
Dispenser Product Grouping | For Foam |
Includes | (1) Key |
Capacity | 1,000 mL |
Description
Impact® Foam-eeze Bulk Foam Soap Dispenser with Refillable Bottle, 1000 mL, 4.88" x 4.75" x 11", White/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR7)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 33x39", .6mL, Clear, PK250 (23-30C)
- EUREKA SANITAIRE UPRIGHT, BUSHING, STRAIN RELIEF (53122)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent Gray (9336-90)
- IMPACT PRODUCTS Soap Dispenser, 32 oz, Silver (4010-90)
- IMPACT PRODUCTS ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White (9346)
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Metallic (9328-90)
- IMPACT PRODUCTS Impact IMP 9346 Clearvu Liquid Soap Dispenser 46 Oz - Blue / White (IMP 9346)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- Impact Products Hand Soap & Lotion Dispensers