Shop All Disposable Gloves
This Product is Discontinued
Impact Products
Disposable Gloves, 11.00 mil Palm, Nitrile, L, 12 PK, Green (Discontinued)
Mfr # IMP 8211L
Zoro # G4055220
This Product is Discontinued
Key Features
- Size L
- Color Green
- Material Nitrile
- Palm Thickness 11.00 mil
- Application Stripping, Cleaning, Automobile/Aviation Industry
Product Information
- Brand Impact Products
- MFR # IMP 8211L
- Zoro # G4055220
- UPC # 729661129218
- Country of Origin Guatemala
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 11.00 mil |
Application | Stripping, Cleaning, Automobile/Aviation Industry |
Features | Abrasion Resistant, Acid Resistant, Lightweight, Puncture Resistant, Solvent Resistant, Non-slip Grip |
Description
Impact® Short-Sleeve Unlined Nitrile Gloves, Powder-Free, Green, Large, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.