Shop All Mop Wringers
Impact Products
32 oz Side Press Mop Bucket and Wringer Combination, Yellow
Mfr # IMP 6Y/2635-3Y
Zoro # G5196762
original price:
$139.16
15% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Side Press
- Wringer Material Structural Foam Polyethylene; Steel; Nylon
- Bucket Diameter 17.75 in
- Caster Type Four Reinforced Nylon Bearing Casters
Product Information
- Brand Impact Products
- MFR # IMP 6Y/2635-3Y
- Zoro # G5196762
- UPC # 729661145423
- Country of Origin United States
- Category Mop Wringers
Dimensions
Bucket Diameter | 17.75 in |
Overall Width | 14 in |
Width | 14" |
Overall Height | 35.1 in |
Bucket Depth | 11 in |
Details
Wringer Color | Yellow |
Wringer Type | Side Press |
Wringer Material | Structural Foam Polyethylene; Steel; Nylon |
Caster Type | Four Reinforced Nylon Bearing Casters |
Item | Mop Bucket and Wringer Combination |
Mop Capacity | 32 oz |
Description
Impact® Side-Press Squeeze Wringer/Plastic Bucket Combo, 12 to 32 oz, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Scratch Brush, Straight Black Nylon Fill, Plastic Block, 4 x 15 Rows (99383)
- DELTA Dorval Tissue Holder Pivoting (756500-SS)
- TORK Tork 12021502 Bath Tissue Jumbo Roll; Pack of 6 (MOL-12021502)
- PFERD 18" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89260)
- IMPACT PRODUCTS 32 oz Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (IMP 7Y/2636-3Y)
- IMPACT PRODUCTS Plastic Sidepress Squeeze Wringer & Bucket Combo, Gray (IM465393)
- IMPACT PRODUCTS Side Press Mop Bucket and Wringer, Yellow (6Y/2635-3Y)
- IMPACT PRODUCTS Side Press Mop Wringer, Silver (WH2000)
- IMPACT PRODUCTS 26 qt Mop Bucket & Wringer Set (7Y/2636-3Y)
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- CARLISLE FOODSERVICE Mop Bucket Combo, 35qt, Side Press Wring (9690414)
- Impact Products Mop Wringers