Shop All Feminine Product Dispensers
Impact Products
25160100 Naturelle $.25 Sanitary Napkin / Tampon Dispenser and Convenience Pack
Mfr # 66525160100
Zoro # G111582386
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Impact Products
- MFR # 66525160100
- Zoro # G111582386
- Country of Origin China
- Category Feminine Product Dispensers
Description
Ensure your restrooms always have the essentials with this Impact 25160100 Naturelle sanitary napkin / tampon dispenser and convenience pack! Featuring a white enamel finish this dispenser will add a sleek and clean appearance to your restroom. The wall-mounted design will allow for easy access by patrons while also conserving space. In addition this dispenser includes two separate chambers enabling you to load different styles of products. One chamber is designed to hold 12 sanitary napkins and the other can hold 19 tampons so your customers are sure to get exactly what they need. Plus this machine includes a convenience pack containing 50 sanitary napkins and 50 tampons to get you started!Once a coin has been inserted the dispenser's product tray provides easy access to the dispensed item. For your convenience this sanitary dispenser offers a built-in sight window allowing you to closely monitor product levels so you never run out of feminine hygiene essentials! To load new products simply follow the operating instructions on the inside of the dispenser door. This easy-to-use machine also features ADA compliant $.25 coin mechanisms for each product chamber. This dispenser is mechanically operated meaning no batteries or electricity are required for the operation of this unit. Bring the essentials to your restrooms with this Impact sanitary napkin / tampon dispenser!Overall Dimensions:Width: 13''Depth: 8 1/2''Height: 27''Product Tray Height: 1 1/2''Holding Capacity: 12 napkins 19 tampons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Antacid, Assort Fruit, 12PK (GSK739005)
- CABLES & SENSORS Criticare Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-750)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- SAN JAMAR Bandage Dispenser, Wall-Mount (MKBD100)
- IMPACT PRODUCTS Liners, Waxed, Disposal, PK250 (25121298)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- RUBBERMAID COMMERCIAL Rubbermaid® Waxed Bags for Sanitary Napkin Receptacle - FG614100 0000 (FG6141000000)
- STOUT BY ENVISION Plastic TidyGirl Bag Dispenser Feminine Hygiene Disposal (TGUD-P-V2)
- FROST PRODUCTS LTD Frost Double Sanitary Napkin, Tampon Vendor - White, Free - 608-1 (608-1)
- CAREFREE Pantiliner Regular Scented W/ Baking Soda, PK360 (06985)
- HOSPECO Sanitary Napkin Bag, PK500 (KL)
- Impact Products Feminine Product Dispensers