Shop All Mops
Impact Products
18 in x 5 in Looped-End Wet Mop, Blue, Microfiber
Mfr # LF0011
Zoro # G4053181
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 19.15 in x 5.45 in
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop End Type Microfiber Looped
- Mop Style Microfiber Looped
Product Information
- Brand Impact Products
- MFR # LF0011
- Zoro # G4053181
- UPC # 729661118342
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 19.15 in x 5.45 in |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop End Type | Microfiber Looped |
Mop Style | Microfiber Looped |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Microfiber |
Color | Blue |
Features | Washable |
Application | Floors; Hard Surfaces |
For Use With | Commercial Pad Holders |
Weight | 0.185 lbs |
Description
Impact® Microfiber Looped Wet Mops, 18 x 5, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Can Liner, 33x39", .65mL, Brown, PK250 (4644)
- HOOVER Hoover® Type N Replacement Bag, 5 Pack (4010038N)
- SCOTCH-BRITE Scrubber W/Comfort Grip Handle (505-6)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- IMPACT PRODUCTS 60 cm Scrubber Pad, Red, Microfiber (IMP LWRS18)
- IMPACT PRODUCTS Mop Accessory, Translucent, Plastic (LBH18B-90)
- IMPACT PRODUCTS Mop Pad, Microfiber, PK12 (LWBS18)
- IMPACT PRODUCTS Impact Products 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (162620)
- IMPACT PRODUCTS 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (IM576591)
- IMPACT PRODUCTS Impact Products 6Y-2635-3Y 17.75 x 16 in. Plastic Sidepress Squeeze Wringer & Plastic Bucket Combo - 35 Quart (162624)
- LIBMAN Tornado 16 in. W Twist Mop (1562)
- Impact Products Floor Mops, Buckets & Wringers