Shop All Buckets & Mop Pails
Impact Products
10 qt Gray, Polypropylene
Mfr # IMP 5510
Zoro # G5201260
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Capacity 10 qt
- Outside Dia. 10 5/8"
- Weight 1.205 lbs
Product Information
- Brand Impact Products
- MFR # IMP 5510
- Zoro # G5201260
- UPC # 729661107186
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Outside Dia. | 10 5/8" |
Height | 10 1/4" |
Details
Color | Gray |
Material | Polypropylene |
Capacity | 10 qt |
Weight | 1.205 lbs |
Description
Impact® Deluxe Heavy-Duty Bucket, Gray, Polypropylene, 10qt, 10 5/8dia x 10 1/4h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- GOJO 1,200 mL Personal Soaps Refill (5665-02)
- WOOLITE Soap Laundry Woolite Pt (6233806130)
- WEILER 24" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42168)
- IMPACT PRODUCTS Bucket, 6Qt, Purapail, Clning 1 Ea (550614C)
- IMPACT PRODUCTS 10 Qt. Red Heavy-Duty Bucket (5510R-90)
- IMPACT PRODUCTS 26 qt Steel, Galvanized Steel (IMP 260)
- IMPACT PRODUCTS Bucket, 10Qt, Deluxe, Red 1 Ea (5510R)
- IMPACT PRODUCTS 5 gal Round Bucket, White, Plastic (5515p-91)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401014)
- LIBMAN 3.5 gal Utility Bucket White (255)
- Impact Products Floor Mops, Buckets & Wringers