Shop All Brushes
Impact Products
1 in W Brush, Tile/Grout 1 Ea, 9 in L Handle, 3.50 in L Brush, Plastic
Mfr # 225
Zoro # G9364422
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 3.50 in
- Handle Length 9 in
- Bristle Material Nylon, Plastic
- Handle Material Plastic
- Brush Width 1 in
Product Information
- Brand Impact Products
- MFR # 225
- Zoro # G9364422
- UPC # 729661102518
- Country of Origin Canada
- Category Brushes
Dimensions
Brush Length | 3.50 in |
Handle Length | 9 in |
Brush Width | 1 in |
Length | 9 in |
Width | 1" |
Details
Bristle Material | Nylon, Plastic |
Handle Material | Plastic |
Item | Brush,Tile/Grout 1 Ea |
Color | White |
Features | Lightweight, Ergonomic Handle, Comfortable Grip, Hanging Hole; Dirt Remover, Grime Remover |
Material | Nylon; Plastic |
Application | Grout, Tile |
Type | Brush |
Description
Impact Products Tile/Grout Cleaning Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Broom Handle, Lime, Plastic (296277)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VGY3)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (CLR2LT)
- IMPACT PRODUCTS Deluxe Toilet Bowl Mop, 12" L Handle, Blue/White, Polypropylene, 100 PK (IMP201)
- IMPACT PRODUCTS Impact, DELUXE TOILET BOWL MOP, 10in HANDLE, WHITE, 25PK (2042591)
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- IMPACT PRODUCTS White, 12.5 in L Overall, 25 PK (20425-91)
- KRAFT TOOL Blister Brush (PL224)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGZ6)
- SOUTHERN AG 1 qt. Brush Killer, 12PK (SO601219)
- Impact Products Brushes