Shop All Temporary Structure Accessories
Impact Canopy
ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White
Mfr # 040030001
Zoro # G210068231
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Polyester
- Height 10'7" ft.
- Color White
- Width 10 ft.
- Includes 10' x10' Straight Leg Lightweight Aluminum Frame, White 210 Denier Polyester Fire Retardant Top, Roller Bag And Rope And Spike Kit
Product Information
- Brand Impact Canopy
- MFR # 040030001
- Zoro # G210068231
- UPC # 850040816181
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10'7" ft. |
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Aluminum/Polyester |
Color | White |
Includes | 10' x10' Straight Leg Lightweight Aluminum Frame, White 210 Denier Polyester Fire Retardant Top, Roller Bag And Rope And Spike Kit |
Weight | 46 lbs |
Description
The Impact Canopy Ultra Light Aluminum Frame is the perfect canopy for a day at the beach or all day ballgames. It is perfect to display and market your products or activities in an outdoor environment.Includes 10x10 Straight Leg Lightweight aluminum frame, White 210 denier polyester Fire retardant top, Roller Bag and rope and spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLAME QUICK START 02453 Firelighter (4053)
- MTD Spacer-Shoulder (741-05056)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- SOLO Solo Adjustable Nozzle (0610410-P)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange (040000009)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- Impact Canopy Temporary Structure Accessories