Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags
Mfr # 283020203
Zoro # G110068270
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Includes 10' x 10' Steel Frame, 210D White Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit
- Height 10'9" ft.
- Length 10 ft.
- Material Steel/Polyester
Product Information
- Brand Impact Canopy
- MFR # 283020203
- Zoro # G110068270
- UPC # 850040816631
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10'9" ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Color | Royal Blue |
Includes | 10' x 10' Steel Frame, 210D White Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit |
Material | Steel/Polyester |
Weight | 49 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Blue Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- ZORO SELECT Full Size Chest Cooler, 60 qt., Red (4AAP7)
- DB ELECTRICAL Starter Solenoid For 24 Volt Delco 37Mt 1115594, 1115604, 1115605, D901A (245-12217)
- LOGO BRANDS Oklahoma Elite Chair (192-12E-1)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- CARGOLOC Bungee Cords, Snap Hook Flat (82489)
- Impact Canopy Temporary Structure Accessories