Shop All Temporary Structure Accessories
Impact Canopy
Rain Gutter 10 FT White
Mfr # 050300001
Zoro # G710068236
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyester
- Width 10 ft.
- Includes (1) White 10 ft rain gutter
- Length 10 ft.
- Color White
Product Information
- Brand Impact Canopy
- MFR # 050300001
- Zoro # G710068236
- UPC # 850040816297
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Rain Gutter |
Material | polyester |
Includes | (1) White 10 ft rain gutter |
Color | White |
Weight | 4 lbs |
Description
The 10 FT Pop Up Canopy Rain Gutters are great for rainy events. These are used when two canopies are needed side by side to prevent incoming rain water. Hook and loop strips on each side of the gutter allow the gutter to hang from the canopy frame. Includes 1 White 10 ft rain gutter..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit - Hardware (197886GS)
- MI-T-M Gun/Wand Assembly (851-0095)
- FLEXON 5/8 in. D X 6 ft. L Light Duty Garden Hose Green (REM6FFL)
- MTD Pulley-Trans (756-04355)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Black (040350012)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- Impact Canopy Temporary Structure Accessories