Shop All Temporary Structure Accessories
Impact Canopy
O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall White
Mfr # 283010001
Zoro # G510068320
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slant Leg Frame, White Top, One Side Wall, Carry bag, Rope and Spike Kit
- Width 10 ft.
- Length 10 ft.
- Height 8 ft.
- Material Steel/Polyester
Product Information
- Brand Impact Canopy
- MFR # 283010001
- Zoro # G510068320
- UPC # 850040816549
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Length | 10 ft. |
Height | 8 ft. |
Details
Item | Pop Up Canopy |
Includes | Slant Leg Frame, White Top, One Side Wall, Carry bag, Rope and Spike Kit |
Material | Steel/Polyester |
Color | White |
Weight | 26 lbs |
Description
The sleek design oftheSlant Leg Canopy Tent is a great alternative to a straight leg pop up canopy when you want to present and upgraded look to your outdoor function. Great for outdoor activities such as a day at the beach, outdoor concert, farmers market, crafts fair, street fairs, tailgating or sporting events. Slant Leg canopies are best suited for everyday use during calm weather. The powder-coated steel frame is sturdy and durable yet lightweight making it easy to pack and transport. Total weight of slant leg canopy is 25 lbs. Includes Slant Leg Frame, White Top, One Side Wall, Carry bag, Rope and Spike Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDSPOT 6 in. H X 6 in. W Ceramic Low Bell Planter Aqua Blue (AHDB10020-06J)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-10X12)
- BRIGGS & STRATTON Rewind Starter (695287)
- BIG ROCK SPORTS 2LB Worm Bedding (0341-0114)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, Tan Cover with Leg Skirts (070018009)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- HOMECARE PRODUCTS 1 in. P4L Peak Roof Fitting Connector (HO151847)
- Impact Canopy Temporary Structure Accessories