Shop All Temporary Structure Accessories
Impact Canopy
Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Black
Mfr # 040350012
Zoro # G510068290
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Color Black
- Material Steel/Polyester
- Width 10 ft.
- Height 11 ft.
Product Information
- Brand Impact Canopy
- MFR # 040350012
- Zoro # G510068290
- UPC # 850040816266
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Height | 11 ft. |
Details
Item | Pop Up Canopy |
Color | Black |
Material | Steel/Polyester |
Includes | 10' x 10' Texture Powder Coated Steel Frame, Black 300 Denier Polyester Fire Retardant Fabric Top, Roller Bag, And Rope & Spike Kit |
Weight | 57 lbs |
Description
The Impact Canopy Evento Kit Instant Pop up Canopy is perfect for weekly use for events such as ballgames or business booths as well as being great for any outdoor activities. This kit includes 10x10 Texture Powder Coated Steel frame, Black 300 denier polyester fire retardant fabric top, Roller Bag, and rope & spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL062G)
- GRILL MARK Fiber Cement Grill Cooking Mat 15.75 in. L X 13 in. W 1 pk (06012ACE)
- STOP BUGGING ME Bugrepl Laundry Adtv 8Oz (774372)
- TOTAL SOLUTIONS Fly Away Wipes (1541)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- ZORO SELECT Sign Base, HDPE, Red (BPB-RD-96-RD W/ WHEELS)
- Impact Canopy Temporary Structure Accessories