Shop All Wagon Carts
Impact Canopy
All Terrain 2 XL Wagon, Red
Mfr # 440060004
Zoro # G610068282
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in.
- Overall Length 54 in.
- Overall Width 24 in.
- Color Red
- Includes (1) Red All Terain Wagon
Product Information
- Brand Impact Canopy
- MFR # 440060004
- Zoro # G610068282
- UPC # 859578007672
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 26 in. |
Overall Length | 54 in. |
Overall Width | 24 in. |
Details
Color | Red |
Item | Utility Wagon |
Includes | (1) Red All Terain Wagon |
Material | Polyester Fabric / Polyurethane foam/ Steel |
Weight | 35 lbs |
Description
Transport your gear with ease and convenience with the All Terrain 2 XL Wagon in Red. Our collapsible utility wagon is great to have on hand perfect for hauling needed supplies to the beach, camping, and sporting events. It features, large all terrain wagon tires that offer light off-roading options. All terrain wagon wheels are made from polyurethane foam and has a durable steel frame that can support up to 175 pounds. The extra-large capacity wagon bucket is constructed using durable 600 denier oxford material and measures 44 L x 24 W x 18 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W (BBC30NW)
- IMPACT CANOPY All Terrain 2 XL Wagon, Blue (440060003)
- IMPACT CANOPY All Terrain 2 XL Wagon, Grey (440060013)
- IMPACT CANOPY All Terrain 2 XL Wagon, Black (440060002)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon With Retractable Hitch (ALUM444)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- DURHAM MFG Wagon Truck, 800 lb. Ld Cap., Green, 16 ga (GT5WT-3660-12PN-83T)
- LITTLE GIANT Wagon Trucks, 24" x 36" Deck, 1200 lbs, 10" Solid Rubber, 6" Lip Deck (LDW2436X610)
- Impact Canopy Wagon Carts