Shop All Wagon Carts
Impact Canopy
All Terrain 2 XL Wagon, Blue
Mfr # 440060003
Zoro # G710068335
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in.
- Overall Length 54 in.
- Overall Width 24 in.
- Color Royal Blue
- Includes (1) Blue All Terain Wagon
Product Information
- Brand Impact Canopy
- MFR # 440060003
- Zoro # G710068335
- UPC # 859578007665
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 26 in. |
Overall Length | 54 in. |
Overall Width | 24 in. |
Details
Color | Royal Blue |
Item | Utility Wagon |
Includes | (1) Blue All Terain Wagon |
Material | Polyester Fabric / Polyurethane foam/ Steel |
Weight | 35 lbs |
Description
Transport your gear with ease and convenience with the All Terrain 2 XL Wagon in Blue. Our collapsible utility wagon is great to have on hand perfect for hauling needed supplies to the beach, camping, and sporting events. It features, large all terrain wagon tires that offer light off-roading options. All terrain wagon wheels are made from polyurethane foam and has a durable steel frame that can support up to 175 pounds. The extra-large capacity wagon bucket is constructed using durable 600 denier oxford material and measures 44 L x 24 W x 18 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity (PD7310-4C)
- CM Wire Rope Clip, 1 In Dia, Forged Steel, 5 Clips, 26 In Rope Turn Back (M254)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- IMPACT CANOPY All Terrain 2 XL Wagon, Black (440060002)
- IMPACT CANOPY All Terrain 2 XL Wagon, Grey (440060013)
- KAHUNA WAGONS Kahuna Wagons-Set of Two Aluminum Rod Racks-Eight Total Rod Holders (CRT-011)
- LITTLE GIANT Wagon Truck, 24x36, Lip Deck, 2000 lb. (CH-2436-12P)
- ZORO SELECT Wagon Truck, Perf Deck, 48x24, Pneum Wheel (GT5WT-2448-2-10PN-83T)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- Impact Canopy Platform & Panel Trucks