Shop All Canopies & Shelters
Impact Canopy
80In Long Carport Roller Bag , Black
Mfr # 070019903
Zoro # G710068267
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 in.
- Width 12.5 in.
- Height 12.5 in.
- Color Black
- Material polyester
Product Information
- Brand Impact Canopy
- MFR # 070019903
- Zoro # G710068267
- UPC # 850040816457
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 80 in. |
Width | 12.5 in. |
Height | 12.5 in. |
Overall Depth | 12.5 in |
Details
Item | Storage Bag |
Color | Black |
Material | polyester |
Includes | 80" Long Carport Roller Bag |
Weight | 14 lbs |
Description
The Impact Canopy Carport Roller bag is perfect for storing any brand of 10 x 20 canopy carports or portable garages. Carport canopy roller bag will protect your carport canopy or portable garage from damage and dirt during transportation and storage while not in use. This 80In storage bag is constructed form heavy duty polyester, large nylon wheels and dual handles for easy transportation. Fits Most 10 x 20 Carports. Featrues 600 denier black polyester fabric, Large heavy duty handles on each end for ease of carry, and Large wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORRVILLE Med Dog Chain 15' (27215)
- BRIGGS & STRATTON Air Filter (396424S)
- KOHLER Spray Wand (1176882-CP)
- SUNBELT OUTER AIR FILTER-KUBOTA TC020-16320 10.5" x4.5" x4.5" (A-B1AF16320)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan (070018130)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- IMPACT CANOPY Carnival Kit 8 FT x 8 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040011)
- IMPACT CANOPY Carport 10 FT 8In x 20 FT, 8 legs, Steel Pipes, White (070018003)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Green (SQAACC0104C01202308)
- Impact Canopy Canopies & Shelters